LOCTITE

LOCTITE 243 Medium Strength Oil Tolerant 24ml

  • ERIKS:23168853
  • Manufacturer:5010266001296
Image 1
Image 2
Image 1
Image 2
LOCTITE® 243 is a general purpose threadlocker that provides a medium strength bond. LOCTITE 243 works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g., motor oils, corrosion prevention oils and cutting fluid.
Save to list

€26.54/ pieceexcl. VAT

€32.11incl. VAT

49 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
243
Application
Threadlocking
Volume
24 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

570 In stock - Estimated delivery date 26/10/2026