LOCTITE

LOCTITE 243 Medium Strength Oil Tolerant 10ml

  • ERIKS:23168298
  • Manufacturer:5010266009094
Image 1
Image 2
Image 1
Image 2
LOCTITE® 243 is a general purpose threadlocker that provides a medium strength bond. LOCTITE 243 works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g., motor oils, corrosion prevention oils and cutting fluid.
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to tolerate minor contamination by industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Permits disassembly with hand tools for servicing
NSF/ANSI 61 certified
Save to list

€11.18/ pieceexcl. VAT

€13.53incl. VAT

341 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
243
Application
Threadlocking
Volume
10 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

94 In stock - Estimated delivery date 06/11/2026