LOCTITE

LOCTITE 242 Nutlock Controlled Torque 250ml

  • ERIKS:23168288
  • Manufacturer:5010266242729
Image 1
Ideal for all nut and bolt applications. Especially suited for 1/4" or larger fasteners. Removable with hand tools.
Save to list

€222.17/ pieceexcl. VAT

€268.83incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
242
Application
Threadlocking
Volume
250 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 04/11/2026