LOCTITE

LOCTITE 2400 Threadlocker medium strenght 50ml

  • ERIKS:12355920
  • Manufacturer:5010266009957
Image 1
Image 2
Image 1
Image 2
LOCTITE® 2400 is a medium threadlocker formulated to secure and seal bolts, nuts and studs to prevent loosening due to vibration. It works on all metals and passive substrates. Slight contamination by industrial oils, corrosion prevention oils and cutting fluids is tolerated. LOCTITE 2400 carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.
No hazard symbols, no risk phrases & no safety phrases
WRAS Approval (BS 6920): 1911507
Prevents loosening on vibrating assemblies e.g. pumps, gear boxes or presses
Improved cure strength on zinc-flake coated steel
Permits regular disassembly
Improved cure speed on inactive substrates
Thread size = M36
Save to list

€44.47/ pieceexcl. VAT

€53.81incl. VAT

8 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
2400
Application
Threadlocking
Volume
50 ml
Operating temperature
from -55 to 150 °C
Max. temperature
150 °C
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 04/11/2026