LOCTITE

LOCTITE 225, 50 ml Bottle

  • ERIKS:23570332
  • Manufacturer:5010266223322
Image 1
LOCTITE® 225 is a 1-part, brown, liquid, medium viscosity, anaerobic threadlocker which has medium strength. It cures when confined in the absence of air between close fitting metal surfaces. It is designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools.
Save to list

€54.14/ pieceexcl. VAT

€65.51incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
335
Volume
50 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 04/11/2026