LOCTITE

LOCTITE 222 Screwlock Controlled Torque 250ml

  • ERIKS:23168285
  • Manufacturer:5010266222721
Image 1
Use on low strength metals such as aluminium or brass which could break during disassembly. Also for locking adjusting screws, countersunk head screws and set screws, on collars, pulleys, tool holders, and controllers.
Save to list

€185.81/ pieceexcl. VAT

€224.83incl. VAT

8 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
222
Application
Threadlocking
Volume
250 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 04/11/2026