LOCTITE

LOCTITE 222 10ml sealing compound

  • ERIKS:23168295
  • Manufacturer:4058093018118
Image 1
Screw locker LOCTITE® 222

Design: Low strength thread locker for connections up to M 36. Thixotropic behaviour reduces migration of the liquid product after application to the component.

Application: To secure screws, nuts and bolts from loosening due to vibration, such as gearboxes, housings, and enclosures. The connections can be disassembled using normal hand tools.

Save to list

€13.13/ pieceexcl. VAT

€15.89incl. VAT

304 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
222
Application
Threadlocking
Volume
10 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026