LOCTITE

LOCTITE 221, 250 ml Bottle

  • ERIKS:23570743
  • Manufacturer:5010266169675
Image 1
LOCTITE® 221 is a methacrylate-based threadlocking adhesive designed for low strength applications on small threads up to a maximum size of M12. Typical fixture times are 25, 20 and 210 min on steel, brass and stainless steel respectively. Offering low viscosity and a breakaway torque of 8.5 Nm, the product is designed for fasteners that require easy disassembly with standard hand tools.
Save to list

€232.24/ pieceexcl. VAT

€281.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
221
Application
Threadlocking
Volume
250 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

212 In stock - Estimated delivery date 05/11/2026