LMC

LMC Double Spud Steam steel male thread NPSM 2"

  • ERIKS:11088606
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Diameter, hose connector
28 mm
Size of threaded connection (inch)
2"
Thread connection
External thread
Material
Steel, nickel plated
Type
GDB