

€69.03/ pieceexcl. VAT
€83.53incl. VAT
42 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.03 | - |
10+ | €65.49 | 5.13% |
25+ | €61.95 | 10.26% |
50+ | €56.64 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | A |
Material | AISI 316 |
Code | A |
Maximum operating pressure | 14 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 3" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 3" |
Type of component | Quick Coupling |