LISTA

LISTA Workbench 40, 3 drawers Multiplex 2000x750x840mm grey

  • ERIKS:11887592
  • Manufacturer:7612269002089
Image 1
Workbench, length 1500/2000 mm, depth 750 mm, 2 feet, 1 top, 3 drawers.

•    Design
Work top: made of Multiplex, 40 mm thick.
Drawer cabinet: for installation on right or left.
•    Load
Length 1500 mm: 600 kg.
Length 2000 mm: 360 kg.
•    Drawer cabinet
Hanging, W 564xD 725xH 383 mm (27x36 E).
Drawer: 100 % full extension.
Save to list

€1,181.72/ pieceexcl. VAT

€1,429.88incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
2000 mm
Height
840 mm
Depth
750 mm
With drawers case
Yes
Load bearing capacity
75 kg
Colour
Grey
Number of drawers
3
Material
Plywood