LISTA

Workbench 840x2000x750mm

Workbench, length 1500/2000 mm, depth 750 mm, 2 feet, 1 top.

•    Design
Work top: made of Multiplex, 40 mm thick.
Drawer cabinet: for installation on right or left.
•    Load
Length 1500 mm: 600 kg.
Length 2000 mm: 360 kg.
Image 1
  • 9
  • 9
  • 9
9 of Workbench 840x2000x750mm
ProductWidth [mm]Height [mm]Depth [mm]AvailablePriceexcl. VAT