LISTA

LISTA Workbench 2000x750x840mm Multiplex 40mm 5 drawers

  • ERIKS:12966464
  • Manufacturer:7612269002317
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Workbench, length 1500/2000 mm, depth 750 mm, 2 feet, 1 top, 5 drawers.
Save to list

€1,388.94/ pieceexcl. VAT

€1,680.62incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
2000 mm
Height
840 mm
Depth
750 mm
With drawers case
Yes
Load bearing capacity
75 kg
Colour
Blue
Number of drawers
4
Material
Plywood