Products
Brands
About Eriks
Customer service
BE - English
Home
Workbench with 5 drawers, 27x3...
Workbench with 5 drawers, 27x36E, 840x2000x750 mm
Workbench, length 1500/2000 mm, depth 750 mm, 2 feet, 1 top, 5 drawers.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
2000
1
Height [mm]
840
1
Depth [mm]
750
1
With drawers case
Colour
Number of drawers
Material
Log in to see your specific pricing.
Log in
1
of
Workbench with 5 drawers, 27x36E, 840x2000x750 mm
Product
Width [mm]
Height [mm]
Depth [mm]
Available
Price
excl. VAT
Product
Width [mm]
Height [mm]
Depth [mm]
Available
Price
excl. VAT
Workbench 2000x750x840mm Multiplex 40mm 5 drawers
2000
840
750
€1,388.94
/
piece
Log in