LISTA

LISTA Workbench 1500x750x840mm Multiplex 40mm 5 drawers

  • ERIKS:12966549
  • Manufacturer:7612269045680
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Workbench, length 1500/2000 mm, depth 750 mm, 2 feet, 1 top, 5 drawers.
Save to list

€1,564.76/ pieceexcl. VAT

€1,893.36incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1500 mm
Height
840 mm
Depth
750 mm
Colour
Blue / Grey
Number of drawers
5
Material
Plywood