Products
Brands
About Eriks
Customer service
BE - English
Home
Workbench with 5 drawers, 27x3...
Workbench with 5 drawers, 27x36E, 840x1500x750 mm
Workbench, length 1500/2000 mm, depth 750 mm, 2 feet, 1 top, 5 drawers.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
1500
2
Height [mm]
840
2
Depth [mm]
750
2
With drawers case
Colour
Number of drawers
Material
Log in to see your specific pricing.
Log in
2
of
Workbench with 5 drawers, 27x36E, 840x1500x750 mm
Product
Width [mm]
Height [mm]
Depth [mm]
Available
Price
excl. VAT
Product
Width [mm]
Height [mm]
Depth [mm]
Available
Price
excl. VAT
Workbench, 1500x750x840mm, Multiplex 40mm, 5 drawers
1500
840
750
€1,310.22
/
piece
Workbench 1500x750x840mm Multiplex 40mm 5 drawers
1500
840
750
€1,564.76
/
piece
Log in