LISTA

LISTA Workbench 1500x700x840mm Multiplex40, 3SL, blue

  • ERIKS:12966537
  • Manufacturer:7612269045482
Image 1
Workbench, length 1500/2000 mm, depth 700 mm, 2 feet, 1 top, 3 drawers.

•    Design
Work top: made of Multiplex, 40 mm thick.
Drawer cabinet: for installation on right or left.
•    Load
Length 1500 mm: 600 kg.
Length 2000 mm: 360 kg.
•    Drawer cabinet
Hanging, W 564xD 572xH 383 mm (27x27 E).
Drawer: 100 % full extension.
Save to list

€1,230.98/ pieceexcl. VAT

€1,489.49incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1500 mm
Height
840 mm
Depth
700 mm
Colour
Blue
Number of drawers
3
Material
Plywood