Workbench, length 1500/2000 mm, depth 700 mm, 2 feet, 1 top, 3 drawers.
• Design
Work top: made of Multiplex, 40 mm thick.
Drawer cabinet: for installation on right or left.
• Load
Length 1500 mm: 600 kg.
Length 2000 mm: 360 kg.
• Drawer cabinet
Hanging, W 564xD 572xH 383 mm (27x27 E).
Drawer: 100 % full extension.