LISTA

LISTA Pull-out shelf 50kg for wing door cabinet, B1000

  • ERIKS:12966243
  • Manufacturer:4047417506349
Image 1
Pull-out shelves

•    Design
Material: steel plate.
Colour: RAL 7016 anthracite grey.
Front height: 53 mm.
Load capacity: 60 kg.
•    Scope of delivery
Incl. guide rail.

Save to list

€137.67/ pieceexcl. VAT

€166.58incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1000 mm
Height
53 mm