• Design
Material: steel plate.
Colour: RAL 7016 anthracite grey.
Front height: 53 mm.
Load capacity: 60 kg.
• Scope of delivery
Incl. guide rail.
| Product | Width [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|
| Pull-out shelf 50kg for wing door cabinet, B1000 | 1000 | 53 | €137.67/piece |