LISTA

LISTA NC storage system NC B240 ISO-SK40 R7035

  • ERIKS:12966381
  • Manufacturer:7612269050035
Image 1
Transport cart (RAL 7035), 36x36 E

•    Design
Dimensions: HxWxD 975x1080x692 mm (36x36 E).
Load capacity: 800 kg.
Rolls: rubber, Ø 200 mm.
Push bar: made of steel, yellow galvanised.
Mica-Bond: silver grey
Standard paint: RAL 7035 light-grey or RAL 5012 light-blue. Other colours available upon request.

Save to list

€2,074.89/ pieceexcl. VAT

€2,510.62incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA