• Design
Dimensions: HxWxD 975x1080x692 mm (36x36 E).
Load capacity: 800 kg.
Rolls: rubber, Ø 200 mm.
Push bar: made of steel, yellow galvanised.
Mica-Bond: silver grey
Standard paint: RAL 7035 light-grey or RAL 5012 light-blue. Other colours available upon request.
| Product | Available | Priceexcl. VAT |
|---|---|---|
| NC storage system NC B240 ISO-SK40 R7035 | €2,074.89/piece |