LISTA

LISTA NC storage system NC B220 without tool holder R5

  • ERIKS:12966637
  • Manufacturer:7612269049954
Image 1
Transport cart 36x27 E (RAL 5012)

•    Design
Dimensions: HxWxD 932x1077x514 mm (36x27 E).
Load capacity: 540 kg.
Rolls: rubber, Ø 160 mm.
Push bar: made of steel, yellow galvanised.
Mica-Bond: silver grey
Standard paint: RAL 7035 light-grey or RAL 5012 light-blue. Other colours available upon request.

Save to list

€1,201.11/ pieceexcl. VAT

€1,453.34incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA