• Design
Dimensions: HxWxD 932x1077x514 mm (36x27 E).
Load capacity: 540 kg.
Rolls: rubber, Ø 160 mm.
Push bar: made of steel, yellow galvanised.
Mica-Bond: silver grey
Standard paint: RAL 7035 light-grey or RAL 5012 light-blue. Other colours available upon request.

| Product | Available | Priceexcl. VAT |
|---|---|---|
| NC storage system NC B220 without tool holder R5 | €1,201.11/piece |