LISTA

LISTA Lista werkbank blauw 2 ladenkasten 2000 840x2000x750 - 5/4 laden 75kg-multiplex

  • ERIKS:11887621
  • Manufacturer:7612269002379
Image 1
Workbench, length 1500/2000 mm, depth 750 mm, 2 feet, 1 top.

•    Design
Work top: made of Multiplex, 40 mm thick.
Drawer cabinet: for installation on right or left.
•    Load
Length 1500 mm: 600 kg.
Length 2000 mm: 360 kg.
Save to list

€2,355.58/ pieceexcl. VAT

€2,850.25incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
2000 mm
Height
840 mm
Depth
750 mm
With drawers case
Yes
Load bearing capacity
75 kg
Colour
Blue
Number of drawers
4