LISTA

LISTA Drawer front height 95, 50kg for wing door cabinet, B1000

  • ERIKS:12529675
  • Manufacturer:4047417506332
Image 1
Drawers

•    Design
Material: steel plate.
Colour: RAL 7016 anthracite grey.
Front height: 95 mm.
Load capacity: 50 kg.
•    Scope of delivery
Incl. guide rail.

Save to list

€150.90/ pieceexcl. VAT

€182.59incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1000 mm
Height
95 mm