• Design
Material: steel plate.
Colour: RAL 7016 anthracite grey.
Front height: 95 mm.
Load capacity: 50 kg.
• Scope of delivery
Incl. guide rail.
| Product | Width [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|
| Drawer front height 95, 50kg for wing door cabinet, B1000 | 1000 | 95 | €150.90/piece |