LISTA

LISTA Drawer cabinet 75 H705, 4 drawers 50mm 2x100mm 200mm blue

  • ERIKS:11887416
  • Manufacturer:7612269000597
Image 1
Image 2
Image 1
Image 2
Drawer cabinet 27x36 E, mobile, height 723 mm, with 4 drawers

•    Design
Dimensions: WxD 564x725 mm (27 x 36 E).
Useable drawer space: WxD 459x459 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Standard features:
1x roll-off rim, 4-sided incl. grooved mat.
1x push bar.
1 x pair of roller supports with Nylon roller, Ø 100 mm, max. load capacity 400 kg.
Drawers with single drawer security right.

Save to list

€1,121.88/ pieceexcl. VAT

€1,357.47incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
564 mm
Depth
725 mm
Height
723 mm
Colour
Blue
RAL-number
5,012
Type of closure
Cylinder
Number of drawers
4 pce