• Design
Dimensions: WxD 564x725 mm (27 x 36 E).
Useable drawer space: WxD 459x459 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Standard features:
1x roll-off rim, 4-sided incl. grooved mat.
1x push bar.
1 x pair of roller supports with Nylon roller, Ø 100 mm, max. load capacity 400 kg.
Drawers with single drawer security right.




| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Drawer cabinet 75 H705, 4 drawers 50mm 2x100mm 200mm grey | 564 | 725 | 723 | €1,121.88/piece | |
| Drawer cabinet 75 H705, 4 drawers 50mm 2x100mm 200mm blue | 564 | 725 | 723 | €1,121.88/piece | |
| Drawer cab mob 27x36E H723mm-5 draw-bl Cylinder | 564 | 725 | 723 | €1,212.01/piece |