




• Design
Dimensions: WxD 564x725 mm (27 x 36 E).
Useable drawer space: WxD 459x459 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Standard features:
1x roll-off rim, 4-sided incl. grooved mat.
1x push bar.
1 x pair of roller supports with Nylon roller, Ø 100 mm, max. load capacity 400 kg.
Drawers with single drawer security right.
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LISTA |
Width | 564 mm |
Depth | 725 mm |
Height | 990 mm |
Colour | Grey |
RAL-number | 7,035 |
Type of closure | Cylinder |
Number of drawers | 6 pce |