• Design
Dimensions: WxD 564x725 mm (27 x 36 E).
Useable drawer space: WxD 459x459 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Standard features:
1x roll-off rim, 4-sided incl. grooved mat.
1x push bar.
1 x pair of roller supports with Nylon roller, Ø 100 mm, max. load capacity 400 kg.
Drawers with single drawer security right.




| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Drawer cabinet 75 H972, 5 drawers 50mm/2x100mm/150mm/300mm grey | 564 | 725 | 990 | €1,344.84/piece | |
| Drawer cab mob 27x36E H990mm-5 draw-gr Cylinder | 564 | 725 | 990 | €1,577.59/piece | |
| Drawer cab mob 27x36E H990mm-7 draw-bl Cylinder | 564 | 725 | 990 | €1,568.09/piece | |
| Drawer cab mob 27x36E H990mm-7 draw-bl Cylinder | 564 | 725 | 990 | €1,549.83/piece | |
| Drawer cab mob 27x36E H990mm-7 draw-gr Cylinder | 564 | 725 | 990 | €1,549.83/piece | |
| Drawer cab mob 27x36E H990mm-7 draw-gr Cylinder | 564 | 725 | 990 | €1,568.09/piece | |
| Drawer cab mob 27x36E H990mm-5 draw-bl Cylinder | 564 | 725 | 990 | €1,577.59/piece | |
| Drawer cabinet 75 H972, 5 drawers 50mm/2x100mm/150mm/300mm blue | 564 | 725 | 990 | €1,344.84/piece | |
| Drawer cab mob 27x36E H990mm-6 draw-gr Cylinder | 564 | 725 | 990 | Not available in the webshop |