LISTA

LISTA Drawer 75kg-54x27E-FH50mm-grey Standard

  • ERIKS:12679904
Image 1
Save to list

€157.26/ pieceexcl. VAT

€190.28incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
918 mm
Depth
459 mm
Height
32.5 mm
Colour
Grey
RAL-number
7,035
Load bearing capacity
75 kg