Products
Brands
About Eriks
Customer service
BE - English
Home
Drawer 75 kg - 54x27E
Drawer 75 kg - 54x27E
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
918
2
Depth [mm]
459
2
Height [mm]
32.5
2
Log in to see your specific pricing.
Log in
2
of
Drawer 75 kg - 54x27E
Product
Width [mm]
Depth [mm]
Height [mm]
Available
Price
excl. VAT
Product
Width [mm]
Depth [mm]
Height [mm]
Available
Price
excl. VAT
Drawer 75kg-54x27E-FH50mm-blue Standard
918
459
32.5
€157.26
/
piece
Drawer 75kg-54x27E-FH50mm-grey Standard
918
459
32.5
€157.26
/
piece
Log in