LISTA

LISTA Drawer 75kg-54x27E-FH50mm-blue Standard

  • ERIKS:12679903
Image 1
Save to list

€157.26/ pieceexcl. VAT

€190.28incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
918 mm
Depth
459 mm
Height
32.5 mm
Colour
Blue
RAL-number
5,012
Load bearing capacity
75 kg