LISTA

LISTA Drawer 200kg-45x36E-FH300mm-blue Standard

  • ERIKS:12679901
Image 1
Save to list

€318.95/ pieceexcl. VAT

€385.93incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
765 mm
Depth
612 mm
Height
282.5 mm
Colour
Blue
RAL-number
5,012
Load bearing capacity
200 kg