Products
Brands
About Eriks
Customer service
BE - English
Home
Drawer 200 kg - 45x36E
Drawer 200 kg - 45x36E
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
765
1
Depth [mm]
612
1
Height [mm]
282.5
1
Log in to see your specific pricing.
Log in
1
of
Drawer 200 kg - 45x36E
Product
Width [mm]
Depth [mm]
Height [mm]
Available
Price
excl. VAT
Product
Width [mm]
Depth [mm]
Height [mm]
Available
Price
excl. VAT
Drawer 200kg-45x36E-FH300mm-blue Standard
765
612
282.5
€318.95
/
piece
Log in