LISTA

LISTA Drawer 200kg-36x27E-FH75mm-blue Standard

  • ERIKS:12679837
Image 1
Save to list

€182.09/ pieceexcl. VAT

€220.33incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
612 mm
Depth
459 mm
Height
57.5 mm
Colour
Blue
RAL-number
5,012
Load bearing capacity
200 kg