Products
Brands
About Eriks
Customer service
BE - English
Home
Drawer 200 kg - 36x27E
Drawer 200 kg - 36x27E
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
612
1
Depth [mm]
459
1
Height [mm]
57.5
1
Log in to see your specific pricing.
Log in
1
of
Drawer 200 kg - 36x27E
Product
Width [mm]
Depth [mm]
Height [mm]
Available
Price
excl. VAT
Product
Width [mm]
Depth [mm]
Height [mm]
Available
Price
excl. VAT
Drawer 200kg-36x27E-FH75mm-blue Standard
612
459
57.5
€182.09
/
piece
Log in