LISTA

LISTA Adjustable shelf, 160kg, for heavy-duty cabinet with wing or shutter door

  • ERIKS:12949246
  • Manufacturer:4047417505755
Image 1
Adjustable shelves

•     For cabinets with double doors or shutters
•    Design
Material: Galvanised steel plate.
Surface: smooth.
Effective width: 967 mm.
Usable depth: 549 mm.
Base thickness: 35 mm.
Load capacity: 160 kg.

Save to list

€59.65/ pieceexcl. VAT

€72.18incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA