• For cabinets with double doors or shutters
• Design
Material: Galvanised steel plate.
Surface: smooth.
Effective width: 967 mm.
Usable depth: 549 mm.
Base thickness: 35 mm.
Load capacity: 160 kg.
| Product | Available | Priceexcl. VAT |
|---|---|---|
| Adjustable shelf, 160kg, for heavy-duty cabinet with wing or shutter door | €59.65/piece |