LISTA

LISTA Adjustable shelf ,160kg, for heavy-duty cabinet, sliding door

  • ERIKS:12966405
  • Manufacturer:4047417505618
Image 1
Adjustable shelves

•    For cabinets with retracting doors
•    Design
Material: Galvanised steel plate.
Surface: slit.
Effective width: 966 mm.
Effective depth: 500 mm with rear end stop.
Base thickness: 33 mm.
Load: 160 kg.

Save to list

€70.55/ pieceexcl. VAT

€85.37incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA