• For cabinets with retracting doors
• Design
Material: Galvanised steel plate.
Surface: slit.
Effective width: 966 mm.
Effective depth: 500 mm with rear end stop.
Base thickness: 33 mm.
Load: 160 kg.
| Product | Available | Priceexcl. VAT |
|---|---|---|
| Adjustable shelf ,160kg, for heavy-duty cabinet, sliding door | €70.55/piece |