




€12.38/ pieceexcl. VAT
€14.98incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Stud Fitting |
Manufacturer ID | 3614 08 13 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 28 g |
C | G1/4 |
D | 8 mm |
E | 13.5 mm |
F | 17 mm |
H | 32.5 mm |
K | 18.5 mm |