| 3614 12 21 Straight connector female Ø12mm x G1/2 | 3614 12 21 | 12 | Internal thread BSPP (G) | | €29.52/piece |
| Stud Fitting, 3614 08 13, LF 3600 Series, Straight, Internal thread BSPP (G), 1/4 Thread, 8 mm Tube OD | 3614 08 13 | 8 | Internal thread BSPP (G) | | €12.38/piece |
| 3614 08 10 Straight connector female Ø8mm x G1/8 | 3614 08 10 | 8 | Internal thread BSPP (G) | | €10.22/piece |
| Push-to-Connect Fitting, 3614 10 17, LF 3600 Series, Straight, Internal thread BSPP (G), 3/8 Thread, 10 mm Tube OD | 3614 10 17 | 10 | Internal thread BSPP (G) | | €19.60/piece |
| Push-to-Connect Fitting, 3614 04 13, LF 3600 Series, Straight, Internal thread BSPP (G), 1/4 Thread, 4 mm Tube OD | 3614 04 13 | 4 | Internal thread BSPP (G) | | €10.58/piece |
| 3614 06 13 Straight connector female Ø6mm x G1/4 | 3614 06 13 | 6 | Internal thread BSPP (G) | | €10.99/piece |
| 3614 12 17 Straight connector female Ø12mm x G3/8 | 3614 12 17 | 12 | Internal thread BSPP (G) | | €27.34/piece |
| Push-to-Connect Fitting, 3614 04 19, LF 3600 Series, Straight, Internal thread (M), M 5x0.8 Thread, 4 mm Tube OD | 3614 04 19 | 4 | Internal thread (M) | | €10.97/piece |
| Push-to-Connect Fitting, 3614 06 10, LF 3600 Series, Straight, Internal thread BSPP (G), 1/8 Thread, 6 mm Tube OD | 3614 06 10 | 6 | Internal thread BSPP (G) | | €7.92/piece |
| Stud Fitting, 3614 04 10, LF 3600 Series, Straight, Internal thread BSPP (G), 1/8 Thread, 4 mm Tube OD | 3614 04 10 | 4 | Internal thread BSPP (G) | | €7.88/piece |