




€4.27/ pieceexcl. VAT
€5.17incl. VAT
20 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9085 |
Shape | Plug |
Diameter, hose connector | 10 mm |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 35 bar |
D | 10 mm |
L | 51 mm |
L1 | 24 |
L2 | 25 mm |