Products
Brands
About Eriks
Customer service
BE - English
Home
Probe with Barb Connection ISO...
Probe with Barb Connection ISO B Profile Series 9085U
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Plug
1
Diameter, hose connector [mm]
10
1
Log in to see your specific pricing.
Log in
1
of
Probe with Barb Connection ISO B Profile Series 9085U
Product
Diameter, hose connector [mm]
D [mm]
L [mm]
Available
Price
excl. VAT
Product
Diameter, hose connector [mm]
D [mm]
L [mm]
Available
Price
excl. VAT
Probe with Barb Connection ISO B Profile DN=5.5 ØD=10mm 9085 23 10
10
10
51
€4.27
/
piece
Log in