




€6.77/ pieceexcl. VAT
€8.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0185 |
Shape | Plug |
Diameter, hose connector | 7 mm |
Material | Steel, galvanized |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 20 bar |
D | 7 mm |
D1 | 9 |
L | 22.5 mm |