Products
Brands
About Eriks
Customer service
BE - English
Home
Probe with Barb Connection for...
Probe with Barb Connection for Flexible Tubing Bore 5mm Series 0185
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Plug
2
Diameter, hose connector [mm]
4
1
7
1
Log in to see your specific pricing.
Log in
2
of
Probe with Barb Connection for Flexible Tubing Bore 5mm Series 0185
Product
Diameter, hose connector [mm]
D [mm]
D1
Available
Price
excl. VAT
Product
Diameter, hose connector [mm]
D [mm]
D1
Available
Price
excl. VAT
Probe with Barb Connection for Flexible Tubing DN=5 ØD=4mm 0185 04 00
4
4
6
€7.39
/
piece
Probe with Barb Connection for Flexible Tubing DN=5 ØD=7mm 0185 07 00
7
7
9
€6.77
/
piece
Log in