




€12.95/ pieceexcl. VAT
€15.67incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3136 06 17 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 41 g |
C | G3/8 |
D | 6 mm |
E | 12 mm |
F1 | 15 mm |
F2 | 22 mm |
K | 8 mm |
L1 | 19 mm |
L2 | 16 mm |
T | 12.5 mm |