| Pneumatic Push-In Fitting, 3136 08 13, LF 3000 Series, Straight, Internal thread BSPP (G), 1/4 Thread, 8 mm Tube OD | 3136 08 13 | 8 | Internal thread BSPP (G) | | €10.43/piece |
| Pneumatic Push-In Fitting, 3136 06 17, LF 3000 Series, Straight, Internal thread BSPP (G), 3/8 Thread, 6 mm Tube OD | 3136 06 17 | 6 | Internal thread BSPP (G) | | €12.95/piece |
| 3136 12 21 Female bulkhead connector Ø12mm x G1/2 | 3136 12 21 | 12 | Internal thread BSPP (G) | | €22.16/piece |
| Pneumatic Push-In Fitting, 3136 04 10, LF 3000 Series, Straight, Internal thread BSPP (G), 1/8 Thread, 4 mm Tube OD | 3136 04 10 | 4 | Internal thread BSPP (G) | | €6.93/piece |
| 3136 06 10 Female bulkhead connector Ø6mm x G1/8 | 3136 06 10 | 6 | Internal thread BSPP (G) | | €9.07/piece |
| Pneumatic Push-In Fitting, 3136 08 10, LF 3000 Series, Straight, Internal thread BSPP (G), 1/8 Thread, 8 mm Tube OD | 3136 08 10 | 8 | Internal thread BSPP (G) | | €11.30/piece |
| 3136 10 17 Female bulkhead connector Ø10mm x G3/8 | 3136 10 17 | 10 | Internal thread BSPP (G) | | €14.16/piece |
| 3136 06 13 Female bulkhead connector Ø6mm x G1/4 | 3136 06 13 | 6 | Internal thread BSPP (G) | | €10.28/piece |
| 3136 12 17 Female bulkhead connector Ø12mm x G3/8 | 3136 12 17 | 12 | Internal thread BSPP (G) | | €20.02/piece |
| 3136 04 13 Female bulkhead connector Ø4mm x G1/4 | 3136 04 13 | 4 | Internal thread BSPP (G) | | €12.97/piece |